Flap DiscCeramicT275x78 40xPK10

  • Mfr # 70858

  • Zoro # G906905888


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Flap Disc Type
27
Overall Diameter
5 in
Connector Size
7/8 in
Grit
40
Maximum Operating Speed
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70858
Zoro #
G906905888
UPC #
699053708584
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Flap Disc Type
27
Grit
40
Maximum Operating Speed
13300 RPM
Backing Material
plastic
Abrasive Material
zirconium

Description

Flap DiscCeramicT275x78 40xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.