Flap DiscCeramicT29 45x5811 60PK10
Mfr # 70923
Zoro # G106905695
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
Key Features
Flap Disc Type
29
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Maximum Operating Speed
12200 RPM
Backing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70923
Zoro #
G106905695
UPC #
699053709239
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Details
Flap Disc Type
29
Grit
60
Maximum Operating Speed
12200 RPM
Backing Material
Plastic
Abrasive Material
Ceramic
Description
Flap DiscCeramicT29 45x5811 60PK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.