Flap DiscCeramicT29 45x5811 80PK10

  • Mfr # 70924

  • Zoro # G906905659


product price:  $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Flap Disc Type
29
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Grit
80
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70924
Zoro #
G906905659
UPC #
699053709246
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8"-11

Details

Flap Disc Type
29
Grit
80
Maximum Operating Speed
12200 RPM

Description

Flap DiscCeramicT29 45x5811 80PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.