Flap DiscCeramicT29 45x78 80xPK10
Mfr # 70824
Zoro # G006906198
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
Key Features
Backing Plate Material
Black Zinc Coated Carbon Steel
Grit
80
Color
Black
Length
0.780 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70824
Zoro #
G006906198
UPC #
699053708249
Country of Origin
Italy
Dimensions
Length
0.780 in
Thread Size F
3/8-16 in
Total Height
3.340 in
Details
Item
Flap Disc
Backing Plate Material
Black Zinc Coated Carbon Steel
Grit
80
Color
Black
Finish
Black
Number of Mounting Holes
1
Style
Stud
Description
Flap DiscCeramicT29 45x78 80xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.