Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap DiscCeramicT29 5x78 60xPK10

  • Mfr # 70829

  • Zoro # G606906550


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Grit
60
Overall Diameter
5
Flap Disc Type
Type 29
Abrasive Material
Ceramic
Backing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70829
Zoro #
G606906550
UPC #
699053708294
Country of Origin
United States

Dimensions

Overall Diameter
5
Connector Size
7/8

Details

Grit
60
Flap Disc Type
Type 29
Abrasive Material
Ceramic
Backing Material
Plastic

Description

Flap DiscCeramicT29 5x78 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.