Flap DiscCeramicT295x78 36xPK10
Mfr # 70807
Zoro # G906906618
product price: $12.25
/eaSold in multiples of 10 for $122.50
Key Features
Flap Disc Type
29
Overall Diameter
5 in
Connector Size
7/8 in
Maximum Operating Speed
13300 RPM
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70807
Zoro #
G906906618
UPC #
699053708072
Country of Origin
Italy
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Flap Disc Type
29
Grit
36
Maximum Operating Speed
13300 RPM
Abrasive Material
zirconium
Backing Material
plastic
Description
Flap DiscCeramicT295x78 36xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.