Flap DiscCeramicT295x78 60xPK10
Mfr # 70809
Zoro # G506906674
product price: $11.89
/eaSold in multiples of 10 for $118.90
Key Features
Flap Disc Type
29
Overall Diameter
5 in
Connector Size
7/8 in
Maximum Operating Speed
13300 RPM
Backing Material
plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70809
Zoro #
G506906674
UPC #
699053708096
Country of Origin
Italy
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Flap Disc Type
29
Grit
60
Maximum Operating Speed
13300 RPM
Backing Material
plastic
Abrasive Material
zirconium
Description
Flap DiscCeramicT295x78 60xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.