Zoro Homepage

Flap DiscCeramicT295x78 80xPK10

  • Mfr # 70810

  • Zoro # G806906619


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Grit
80
Overall Diameter
5
Backing Material
plastic
Abrasive Material
zirconium
Connector Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70810
Zoro #
G806906619
UPC #
699053708102
Country of Origin
Italy

Dimensions

Overall Diameter
5
Connector Size
7/8"

Details

Grit
80
Backing Material
plastic
Abrasive Material
zirconium
Flap Disc Type
Type 29

Description

Flap DiscCeramicT295x78 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.