Zoro Homepage

Flap DiscT29412x5811 80xPK10

  • Mfr # 72341

  • Zoro # G106906333


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Grit
80
Flap Disc Type
Type 29
Abrasive Material
zirconium
Connector Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72341
Zoro #
G106906333
UPC #
699053723419
Country of Origin
United States

Dimensions

Connector Size
5/8-11

Details

Grit
80
Flap Disc Type
Type 29
Abrasive Material
zirconium

Description

Flap DiscT29412x5811 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.