Zoro Homepage

Flap DiscT295x78 Z36xPK10

  • Mfr # 79125

  • Zoro # G106906944


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Connector Size
7/8"
Flap Disc Type
Type 29
Overall Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79125
Zoro #
G106906944
UPC #
699053791258
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Diameter
5"

Details

Grit
36
Flap Disc Type
Type 29

Description

Flap DiscT295x78 Z36xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.