Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap DiscT295x78 Z40xPK10

  • Mfr # 79126

  • Zoro # G806907128


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
5"
Connector Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79126
Zoro #
G806907128
UPC #
699053791265
Country of Origin
United States

Dimensions

Overall Diameter
5"
Connector Size
7/8"

Details

Grit
40
Flap Disc Type
Type 29

Description

Flap DiscT295x78 Z40xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.