Zoro Homepage

Flap DiscT295x78 Z60xPK10

  • Mfr # 79128

  • Zoro # G906907196


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Connector Size
7/8
Flap Disc Type
Type 29
Overall Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79128
Zoro #
G906907196
UPC #
699053791289
Country of Origin
United States

Dimensions

Connector Size
7/8
Overall Diameter
5

Details

Grit
60
Flap Disc Type
Type 29

Description

Flap DiscT295x78 Z60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.