Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Flap DiscT296x5811 Z 120x PK10
- Mfr # 71261
- Zoro # G206907186
product price:Â
$
17.59
/ea
Sold in multiples of 10 for
$175.90
Key Features
Flap Disc Type
Type 29
Connector Size
5/8/2011
Abrasive Material
Zirconium
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71261
- Zoro #
- G206907186
- UPC #
- 699053712611
- Country of Origin
- United States
Dimensions
- Connector Size
- 5/8/2011
Details
- Flap Disc Type
- Type 29
- Abrasive Material
- Zirconium
- Grit
- 120
Description
Flap DiscT296x5811 Z 120x PK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.