Flap DiscT296x5811 Z 36xPK10
Mfr # 71255
Zoro # G506907237
product price:Â $14.85
/ea
Sold in multiples of 10 for $148.50
Key Features
Abrasive Material
Zirconium
Flap Disc Type
Type 29
Grit
36
Connector Size
5/8"-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71255
Zoro #
G506907237
UPC #
699053712550
Country of Origin
United States
Dimensions
Connector Size
5/8"-11
Details
Abrasive Material
Zirconium
Flap Disc Type
Type 29
Grit
36
Description
Flap DiscT296x5811 Z 36xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.