Flap DiscT296x5811 Z 40xPK10

  • Mfr # 71256

  • Zoro # G906907271


product price:  $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Connector Size
5/8-11
Abrasive Material
Tough zirconium grain
Flap Disc Type
Type 29
Grit
40
Overall Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71256
Zoro #
G906907271
UPC #
699053712567
Country of Origin
United States

Dimensions

Connector Size
5/8-11
Overall Diameter
6"

Details

Abrasive Material
Tough zirconium grain
Flap Disc Type
Type 29
Grit
40

Description

Flap DiscT296x5811 Z 40xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.