Flap DiscT296x78 Z 40xPK10
Mfr # 71246
Zoro # G906906823
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
Key Features
Connector Size
7/8
Flap Disc Type
Type 29
Overall Diameter
6
Abrasive Material
Tough zirconium grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71246
Zoro #
G906906823
UPC #
699053712468
Country of Origin
United States
Dimensions
Connector Size
7/8
Overall Diameter
6
Details
Flap Disc Type
Type 29
Grit
40
Abrasive Material
Tough zirconium grain
Description
Flap DiscT296x78 Z 40xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.