Flap DiscT296x78 Z 60xPK10

  • Mfr # 71248

  • Zoro # G506906797


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Overall Diameter
6
Connector Size
7/8
Abrasive Material
Tough zirconium grain
Flap Disc Type
Type 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71248
Zoro #
G506906797
UPC #
699053712482
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
7/8

Details

Grit
60
Abrasive Material
Tough zirconium grain
Flap Disc Type
Type 29

Description

Flap DiscT296x78 Z 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.