Flap DiscT296x78 Z 80xPK10

  • Mfr # 71249

  • Zoro # G606906758


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Abrasive Material
Zirconium
Overall Diameter
6
Flap Disc Type
Type 29
Connector Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71249
Zoro #
G606906758
UPC #
699053712499
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
7/8"

Details

Abrasive Material
Zirconium
Flap Disc Type
Type 29
Grit
80

Description

Flap DiscT296x78 Z 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.