Zoro Homepage

Flap Wheel1x1x14 80xPK10

  • Mfr # 70011

  • Zoro # G206907605


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Overall Diameter
1
Grit
80
Shank Size
1/4
Abrasive Material
Premium aluminum oxide grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70011
Zoro #
G206907605
UPC #
699053700113
Country of Origin
Italy

Dimensions

Overall Diameter
1
Shank Size
1/4

Details

Grit
80
Abrasive Material
Premium aluminum oxide grain

Description

Flap Wheel1x1x14 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.