Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel6x112x1 120xPK5

  • Mfr # 72023

  • Zoro # G506907794


product price: $44.25
/ea
Sold in multiples of 5 for $221.25

Key Features

Abrasive Material
Premium aluminum oxide grain
Grit
120
Connector Size
1"
Overall Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72023
Zoro #
G506907794
UPC #
699053720234
Country of Origin
United States

Dimensions

Connector Size
1"
Overall Diameter
6"

Details

Abrasive Material
Premium aluminum oxide grain
Grit
120

Description

Flap Wheel6x112x1 120xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.