Zoro Homepage

Flap Wheel6x112x1 60xPK5

  • Mfr # 72020

  • Zoro # G406907894


product price: $38.45
/ea
Sold in multiples of 5 for $192.25

Key Features

Grit
60
Connector Size
1
Abrasive Material
Aluminum Oxide
Overall Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020
Zoro #
G406907894
UPC #
699053720203
Country of Origin
United States

Dimensions

Connector Size
1
Overall Diameter
6"

Details

Grit
60
Abrasive Material
Aluminum Oxide

Description

Flap Wheel6x112x1 60xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.