Zoro Homepage

Flap Wheel6x1x1 3Ax 80xPK5

  • Mfr # 72006

  • Zoro # G906907646


product price: $36.15
/ea
Sold in multiples of 5 for $180.75

Key Features

Connector Size
1 inch
Abrasive Material
Aluminum Oxide
Grit
80
Overall Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72006
Zoro #
G906907646
UPC #
699053720067
Country of Origin
United States

Dimensions

Connector Size
1 inch
Overall Diameter
6"

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

Flap Wheel6x1x1 3Ax 80xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.