Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Flap Wheel6x1x1 60xPK5
- Mfr # 72000
- Zoro # G006907706
product price:Â
$
40.89
/ea
Sold in multiples of 5 for
$204.45
Key Features
Connector Size
1 inch
Overall Diameter
6
Abrasive Material
Premium aluminum oxide grain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72000
- Zoro #
- G006907706
- UPC #
- 699053720005
- Country of Origin
- United States
- Abrasive Material
- Premium aluminum oxide grain
- Grit
- 60
Dimensions
- Connector Size
- 1 inch
- Overall Diameter
- 6
Description
Flap Wheel6x1x1 60xPK5 Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.