Zoro Homepage

Flap Wheel6x2x1 100xPK5

  • Mfr # 72032

  • Zoro # G206907735


product price: $46.55
/ea
Sold in multiples of 5 for $232.75

Key Features

Overall Diameter
6
Abrasive Material
Premium aluminum oxide grain
Connector Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72032
Zoro #
G206907735
UPC #
699053720326
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
1 inch

Details

Abrasive Material
Premium aluminum oxide grain
Grit
100

Description

Flap Wheel6x2x1 100xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.