Zoro Homepage

Flap Wheel6x2x1 80xPK5

  • Mfr # 72031

  • Zoro # G306907512


product price: $46.55
/ea
Sold in multiples of 5 for $232.75

Key Features

Grit
80
Abrasive Material
Aluminum Oxide
Overall Diameter
6
Connector Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72031
Zoro #
G306907512
UPC #
699053720319
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
1 inch

Details

Grit
80
Abrasive Material
Aluminum Oxide

Description

Flap Wheel6x2x1 80xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.