Zoro Homepage

Flap Wheel8x1x1 60xPK3

  • Mfr # 72040

  • Zoro # G206907483


product price: $48.89
/ea
Sold in multiples of 3 for $146.67

Key Features

Connector Size
1 inch
Grit
60
Abrasive Material
Premium aluminum oxide grain
Overall Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72040
Zoro #
G206907483
UPC #
699053720401
Country of Origin
United States

Dimensions

Connector Size
1 inch
Overall Diameter
8"

Details

Grit
60
Abrasive Material
Premium aluminum oxide grain

Description

Flap Wheel8x1x1 60xPK3 Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.