Zoro Homepage

Floor Rub8x2x2C80 ScoredPK3

  • Mfr # 25062

  • Zoro # G906917256


product price: $20.95
/ea
Sold in multiples of 3 for $62.85

Key Features

Length
8 in
Grade
C80R
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25062
Zoro #
G906917256
UPC #
699053250625
Country of Origin
United States

Dimensions

Length
8 in
Width
2 in
Height
2 in

Details

Grade
C80R

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.