Zoro Homepage

Floor RubHr2428x2x2FlutedPK5

  • Mfr # 25030

  • Zoro # G706917234


product price: $22.19
/ea
Sold in multiples of 5 for $110.95

Key Features

Length
8 in
Grade
C24R
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25030
Zoro #
G706917234
UPC #
699053250304
Country of Origin
United States

Dimensions

Length
8 in
Width
2 in
Height
2 in

Details

Grade
C24R

Description

Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.