Zoro Homepage

Floor Sanding Sheets8x20 20xPK50

  • Mfr # 85008

  • Zoro # G606907076


product price: $6.15
/ea
Sold in multiples of 50 for $307.50

Key Features

Width
8 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85008
Zoro #
G606907076
UPC #
699053850085
Country of Origin
United States

Dimensions

Width
8 in
Length
20 in

Details

Grit
20

Description

Floor Sanding Sheets8x20 20xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.