Zoro Homepage

Floor Sanding Sheets8x20 40xPK50

  • Mfr # 85010

  • Zoro # G006907133


product price: $5.69
/ea
Sold in multiples of 50 for $284.50

Key Features

Length
20 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85010
Zoro #
G006907133
UPC #
699053850108
Country of Origin
United States

Dimensions

Length
20 in
Width
8 in

Details

Grit
40

Description

Floor Sanding Sheets8x20 40xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.