Zoro Homepage

Floor Sanding Sheets8x20 80xPK50

  • Mfr # 85012

  • Zoro # G206906851


product price: $3.55
/ea
Sold in multiples of 50 for $177.50

Key Features

Length
20 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85012
Zoro #
G206906851
UPC #
699053850122
Country of Origin
United States

Dimensions

Length
20 in
Width
8 in

Details

Grit
80

Description

Floor Sanding Sheets8x20 80xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.