
Gas Saw BladeT112x18x1SaitPK10
Mfr # 23414
Zoro # G906917652
product price:Â $7.69
/ea
Sold in multiples of 10 for $76.90
Key Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Maximum Operating Speed
6300 RPM
Primary Material Application
ferrous metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23414
Zoro #
G906917652
UPC #
699053234144
Country of Origin
United States
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Maximum Operating Speed
6300 RPM
Primary Material Application
ferrous metals
Abrasive Material
Aluminum oxide
Description
Abrasive CutOff Wheel Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.