Gas Saw BladeT114x18x20mmA24RPK10
- Mfr # 23455
- Zoro # G906917478
product price:Â
$
19.55
/ea
Sold in multiples of 10 for
$195.50
Key Features
Arbor Size
20MM
Overall Diameter
14 in
Overall Thickness
1/8"
Blade Dia.
14 in
Maximum Operating Speed
5460 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23455
- Zoro #
- G906917478
- UPC #
- 699053234557
- Country of Origin
- United States
Dimensions
- Arbor Size
- 20MM
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8"
- Blade Dia.
- 14 in
- Thickness
- 1/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Maximum Operating Speed
- 5460 RPM
- Series
- A24R
- Abrasive Material
- Aluminum Oxide
- Max. RPM
- 5,460 RPM
- Primary Material Application
- Ferrous metals (steel, angle iron, rebar)
- Wheel Type
- Type 1-/ Type 41
Description
Abrasive CutOff Wheel Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.