General Purpose Bonded Mounted Point, W189 Shape, 1/2 In Dia X 2 In L Head, 1/4 In Shank

  • Mfr # 27409

  • Zoro # G808856851


product price:  $8.75
/ea
Sold in multiples of 10 for $87.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27409
Zoro #
G808856851
UPC #
699053274096
Country of Origin
United States

Description

SAIT Bonded Mounted Point, General Purpose, Shape Code: W189, 1/2 in Head dia, 2 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 3-1/2 in OAL, Q Hardness, A36 Grit, Medium Grade, Aluminum Oxide Abrasive, 24000 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.