General Purpose Depressed Center Wheel, 5 in Dia x 0.09 in THK, 60 Grit, Aluminum Oxide Abrasive
- Mfr # 20914
- Zoro # G909005318
product price:Â
$
6.39
/ea
Sold in multiples of 10 for
$63.90
Key Features
Wheel Type
Type 27
Maximum Operating Speed
12200 RPM
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20914
- Zoro #
- G909005318
- UPC #
- 699053209142
- Country of Origin
- United States
- Wheel Type
- Type 27
- Maximum Operating Speed
- 12200 RPM
- Grade
- Very Fine
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
- Overall Thickness
- 0.09 in
Description
SAIT Depressed Center Wheel, General Purpose, 5 in Wheel Diameter, 0.09 in Wheel, Thread Connector, 60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous and Non-Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: S, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.