General Purpose Depressed Center Wheel, 5 in Dia x 1/4 in THK, 24 Grit, Aluminum Oxide Abrasive

  • Mfr # 20173

  • Zoro # G609005250


product price:  $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20173
Zoro #
G609005250
UPC #
699053201733
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/4 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
24
Maximum Operating Speed
12200 RPM

Description

SAIT Depressed Center Wheel, General Purpose, 5 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: R, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.