Grinding WheelT275x14x5811PK10
- Mfr # 20171
- Zoro # G506917489
product price:Â
$
7.45
/ea
Sold in multiples of 10 for
$74.50
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
5/8/2011
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20171
- Zoro #
- G506917489
- UPC #
- 699053201719
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Silicon Carbide
- Grade
- C24N
- Grit
- 24
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/4 in
- Connector Size
- 5/8/2011
Description
Grinding WheelT275x14x5811PK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.