Grinding WheelT275x14x5811PK10

  • Mfr # 20174

  • Zoro # G306917504


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Overall Diameter
5 in
Overall Thickness
1/4 in
Abrasive Material
Ferrous metals and Stainless
Application
Grinding
RPM
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20174
Zoro #
G306917504
UPC #
699053201740
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
5/8-11

Details

Abrasive Material
Ferrous metals and Stainless
Application
Grinding
RPM
12200 RPM
Wheel Type
Type 27

Description

Grinding WheelT275x14x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products