Grinding WheelT275x14x78A24TPK25

  • Mfr # 20075

  • Zoro # G006917484


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Abrasive Material
Aluminum oxide
Overall Thickness
1/4
Wheel Type
Type 27
Connector Size
7/8
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20075
Zoro #
G006917484
UPC #
699053200750
Country of Origin
United States

Dimensions

Overall Thickness
1/4
Connector Size
7/8
Overall Diameter
5"

Details

Abrasive Material
Aluminum oxide
Wheel Type
Type 27
Grit
24

Description

Grinding WheelT275x14x78A24TPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.