Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding WheelT279x14x5811PK10

  • Mfr # 20195

  • Zoro # G206917253


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Wheel Type
Type 27
Abrasive Material
Aluminum oxide grain
Connector Size
5/8-11
Overall Thickness
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20195
Zoro #
G206917253
UPC #
699053201955
Country of Origin
United States

Dimensions

Connector Size
5/8-11
Overall Thickness
1/4
Overall Diameter
9"

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide grain

Description

Grinding WheelT279x14x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.