Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding WheelT2845x14x78A24NPK25

  • Mfr # 21020

  • Zoro # G706916671


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Wheel Type
Type 28
Connector Size
7/8
Grit
24
Overall Thickness
1/4
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020
Zoro #
G706916671
UPC #
699053210209
Country of Origin
United States

Dimensions

Connector Size
7/8
Overall Thickness
1/4
Overall Diameter
4-1/2

Details

Wheel Type
Type 28
Grit
24
Abrasive Material
Aluminum oxide

Description

Grinding WheelT2845x14x78A24NPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.