Zoro Homepage

Grinding WheelT2845x14x78A24RPK25

  • Mfr # 21021

  • Zoro # G706916664


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Abrasive Material
Aluminum oxide
Overall Diameter
4-1/2
Grit
24
Connector Size
7/8"
Wheel Type
Type 28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21021
Zoro #
G706916664
UPC #
699053210216
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2
Connector Size
7/8"
Overall Thickness
1/4"

Details

Abrasive Material
Aluminum oxide
Grit
24
Wheel Type
Type 28
Grade
A24R

Description

Grinding WheelT2845x14x78A24RPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products