Zoro Homepage

Grinding WheelT287x14x78A24RPK25

  • Mfr # 21000

  • Zoro # G106916615


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Abrasive Material
Aluminum oxide
Grit
24
Connector Size
7/8
Grade
A24R
Wheel Type
Type 28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21000
Zoro #
G106916615
UPC #
699053210001
Country of Origin
United States

Dimensions

Overall Diameter
7
Connector Size
7/8
Overall Thickness
1/4

Details

Abrasive Material
Aluminum oxide
Grit
24
Grade
A24R
Wheel Type
Type 28

Description

Grinding WheelT287x14x78A24RPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.