Grinding WheelT289x14x78A24RPK25
Mfr # 21010
Zoro # G606916627
product price: $14.15
/ea
Sold in multiples of 25 for $353.75
Key Features
Grit
24
Grade
A24R
Overall Thickness
1/4
Connector Size
7/8
Wheel Type
Type 28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21010
Zoro #
G606916627
UPC #
699053210100
Country of Origin
United States
Dimensions
Overall Diameter
9
Overall Thickness
1/4
Connector Size
7/8
Details
Grit
24
Grade
A24R
Wheel Type
Type 28
Abrasive Material
Aluminum oxide
Description
Grinding WheelT289x14x78A24RPK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.