Zoro Homepage

HookandLoopAlmOxide6A5in120X50PK

  • Mfr # 35432

  • Zoro # G606906109


product price: $0.50
/ea
Sold in multiples of 50 for $25.00

Key Features

Disc Diameter
5 in
Grit
120
Length
1.000 in
Width
0.750 in
Thread Size (D)
10-32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35432
Zoro #
G606906109
UPC #
699053354323
Country of Origin
Italy

Dimensions

Disc Diameter
5 in
Length
1.000 in
Width
0.750 in
Thread Size (D)
10-32 in
Gripping Height
0.060 to 0.120 in
Total Height (C)
0.312 in

Details

Item
Vise Jaw Grips
Grit
120

Description

HookandLoop Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.