Zoro Homepage

HookandLoopCeramic5in400XVac550PK

  • Mfr # 35338

  • Zoro # G406907061


product price: $0.83
/ea
Sold in multiples of 50 for $41.50

Key Features

Disc Diameter
5 in
Grit
400
Disc Backing Material
Solid Carbide Head
Length
2-5/32 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35338
Zoro #
G406907061
UPC #
699053353388
Country of Origin
Italy

Dimensions

Disc Diameter
5 in
Length
2-5/32 in
Shank Dia.
1/2 in
Cut Diameter
3/4 in
Cut Width
5/32 in
Neck Diameter
0.25
Shank Length
2 in

Details

Item
Solid Carbide Head Keyseat
Grit
400
Disc Backing Material
Solid Carbide Head
Tooth Configuration
Straight
Coating
No Coating
Number of Teeth
10
OD Tolerance
±0.002
Shank Type
Straight

Description

HookandLoop Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.