Zoro Homepage

HookandLoopCeramic5in80XVac850PK

  • Mfr # 35340

  • Zoro # G006907188


product price: $0.87
/ea
Sold in multiples of 50 for $43.50

Key Features

Disc Diameter
5 in
Grit
80
Disc Backing Material
Solid Carbide Head
Length
2-1/4 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35340
Zoro #
G006907188
UPC #
699053353401
Country of Origin
Italy

Dimensions

Disc Diameter
5 in
Length
2-1/4 in
Shank Dia.
1/2 in
Shank Length
2 in
Neck Diameter
0.281 in
Cut Diameter
3/4 in
Cut Width
1/4 in

Details

Item
Solid Carbide Head Keyseat
Grit
80
Disc Backing Material
Solid Carbide Head
Shank Type
Straight
Coating
No Coating
Number of Teeth
10
Tooth Configuration
Straight
OD Tolerance
0.666666667

Description

HookandLoop Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.