Interleaf Flap Wheel1x1x14 180xPK10
Mfr # 77706
Zoro # G506907718
product price: $6.19
/eaSold in multiples of 10 for $61.90
Key Features
Shank Size
1/4
Overall Diameter
1
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77706
Zoro #
G506907718
UPC #
699053777061
Country of Origin
United States
Dimensions
Shank Size
1/4
Overall Diameter
1
Details
Grit
180
Grade
Very Fine
Description
Interleaf Flap Wheel1x1x14 180xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.