Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Interleaf Flap Wheel2x1x14 120xPK10
- Mfr # 77714
- Zoro # G306907697
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Shank Size
1/4
Overall Diameter
2
Grade
Very Fine
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77714
- Zoro #
- G306907697
- UPC #
- 699053777146
- Country of Origin
- United States
- Grade
- Very Fine
- Grit
- 120
Dimensions
- Shank Size
- 1/4
- Overall Diameter
- 2
Description
Interleaf Flap Wheel2x1x14 120xPK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.