Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interleaf Flap Wheel3x1x14 Vf120xPK10

  • Mfr # 77734

  • Zoro # G606907434


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Shank Size
1/4
Grade
Very Fine
Grit
120
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77734
Zoro #
G606907434
UPC #
699053777344
Country of Origin
United States

Dimensions

Shank Size
1/4
Overall Diameter
3"

Details

Grade
Very Fine
Grit
120

Description

Interleaf Flap Wheel3x1x14 Vf120xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.